Wire Cart, 4 Shelf, 48x24x69, Zinc

VALUE BRAND| Zoro #: G1792481| Mfr #: 2HDL3

$279.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792481 Mfr #: 2HDL3
Caster Type: (4) SwivelMaterial: Steel
Adjustable Increments: 1"Load Capacity: 600 lb.
Shelf Length: 48"Lip Height: 1/4"
Caster Material: RubberCaster Dia.: 5"
Item: Wire CartOverall Length: 48"
Overall Height: 69"Number of Shelves: 4
Shelf Width: 24"Caster Type: (4) Swivel
Finish: Zinc PlatedOverall Width: 24"
Caster Lock: (2) BrakesColor: Silver
Country of Origin (subject to change): China

Product Description

Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall Height 69 In., Material Steel, Silver, Zinc Plated Finish, Number of Shelves 4, Lip Height 1/4 In., Adjustable Increments 1 In., Load Capacity 600 lb., Caster Type (4) Swivel, Caster Lock (2) Brakes, Caster Dia. 5 In., Caster Material Rubber

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.