JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Wire Cloth Assortment, SS, 10 Pc, 12x12 In

DIRECT METALS| Zoro #: G0890802| Mfr #: 3AJY2

$23.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0890802 Mfr #: 3AJY2
Includes: 1 Each: 2 x 2 (0.063" Dia.), 3 x 3 (0.054" Dia.), 4 x 4 (0.047" Dia.), 5 x 5 (0.041" Dia.), 6 x 6 (0.028" Dia.), 8 x 8 (0.025" Dia.), 10 x 10 (0.020" Dia.), 12 x 12 (0.018" Dia.), 14 x 14 (0.017" Dia.), 16 x 16 (0.016" Dia.)Mesh Size Range: Coarse
Alloy Type: 304Number of Sizes: 10
Width: 12"Type: Plain Weave
Number of Pieces: 10Material: stainless steel
Length: 12"Item: Wire Cloth Assortment
Country of Origin (subject to change): United States

Product Description

Wire Cloth Assortment, Plain Weave, Stainless Steel, Alloy Type 304, Mesh Size Range Coarse, Width 12 In, Length 12 In, Includes 1 Each Mesh Size 2 x 2, 3 x 3, 4 x 4, 5 x 5, 6 x 6, 8 x 8, 10 x 10, 12 x 12, 14 x 14, 16 x 16, Number of Pieces 10, Number of Sizes 10

Product Reviews

Save 15%. Sign up for Z-mail.