Shop Alternate Products
This Product is Discontinued
Direct Metals
Wire Cloth Assortment, 6" W, 6" L (Discontinued)
Mfr # 3AJV4
Zoro # G1381581
This Product is Discontinued
Key Features
- Mesh Size Range Coarse
- Width 6 in
- Length 6 in
- Type Plain Weave
- Number of Sizes 10