Wire Cloth Assortment, SS, 9 Pc, 6 x 6 In

DIRECT METALS| Zoro #: G1173191| Mfr #: 3AJW5

$56.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173191 Mfr #: 3AJW5
Material: Stainless SteelType: Plain Weave
Alloy Type: 304Includes: 1 Each: 18 x 18 (0.017" Dia.), 20 x 20 (0.016" Dia.), 24 x 24 (0.014" Dia.), 30 x 30 (0.0095" Dia.), 30 x 30 (0.012" Dia.), 35 x 35 (0.011" Dia.), 40 x 40 (0.010" Dia.), 50 x 50 (0.009" Dia.), 60 x 60 (0.0075" Dia.)
Number of Pieces: 9Length: 6"
Item: Wire Cloth AssortmentTemper: -
Standards: -Finish: -
Mesh Size Range: FineNumber of Sizes: 9
Width: 6"Country of Origin (subject to change): United States

Product Description

Wire Cloth Assortment, Plain Weave, Stainless Steel, Alloy Type 304, Mesh Size Range Fine, Width 6 In, Length 6 In, Includes 1 Each Mesh Sizes 18 x 18, 20 x 20, 24 x 24, 30 x 30 x 0.095, 30 x 30 x 0.012, 35 x 35, 40 x 40, 50 x 50, 60 x 60, Number of Pieces 9, Number of Sizes 9

Product Reviews

Save 15%. Sign up for Z-mail.