Wire High Cart, Heavy Duty, 36x18x69 In

VALUE BRAND| Zoro #: G1033261| Mfr #: 1ECH5

$197.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033261 Mfr #: 1ECH5
Item: Wire CartLoad Capacity: 600 lb.
Shelf Length: 36"Lip Height: 1/4"
Caster Material: RubberCaster Dia.: 5"
Finish: ChromeOverall Length: 36"
Overall Height: 69"Number of Shelves: 4
Caster Type: (4) SwivelOverall Width: 18"
Material: SteelAdjustable Increments: 1"
Shelf Width: 18"Color: Silver
Country of Origin (subject to change): China

Product Description

Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall Height 69 In., Material Steel, Silver, Chrome Finish, Number of Shelves 4, Lip Height 1/4 In., Adjustable Increments 1 In., Load Capacity 600 lb., Caster Type (4) Swivel, Caster Dia. 5 In., Caster Material Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.