Wire High Cart, Heavy Duty, 60x18x69 In

VALUE BRAND| Zoro #: G1791973| Mfr #: 1ECH7

$260.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791973 Mfr #: 1ECH7
Color: SilverLoad Capacity: 600 lb.
Number of Shelves: 4Caster Dia.: 5"
Shelf Length: 60"Lip Height: 1/4"
Adjustable Increments: 1"Shelf Width: 18"
Caster Material: RubberMaterial: Steel
Caster Type: (4) SwivelItem: Wire Cart
Overall Width: 18"Finish: Chrome
Overall Length: 60"Overall Height: 69"
Country of Origin (subject to change): China

Product Description

Wire Cart, Shelf Width 18 In., Shelf Length 60 In., Overall Length 60 In., Overall Width 18 In., Overall Height 69 In., Material Steel, Silver, Chrome Finish, Number of Shelves 4, Lip Height 1/4 In., Adjustable Increments 1 In., Load Capacity 600 lb., Caster Type (4) Swivel, Caster Dia. 5 In., Caster Material Rubber

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.