KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Pull, Round, Black, L 2 1/2 In

VALUE BRAND| Zoro #: G0876461| Mfr #: 1XNY3

$12.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 5/16"
Color: Black
Thread Depth: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876461 Mfr #: 1XNY3
Overall Width: 5/16"Color: Black
Thread Depth: 13/32"Hardware: Not included
Finish: Powder CoatedScrew Size: 8-32 X 1"
Projection: 1-7/32"Grip Dia.: 5/16"
Item: Pull HandleMounting Type: Threaded Holes
Material: AluminumLoad Rated (Y/N): N
Mounting Hole Center to Center: 2-33/64"Country of Origin (subject to change): United States

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 2-33/64 In., Projection 1-7/32 In., Grip Dia. 5/16 In., Screw Size 8-32 X 1 In., Overall Width 5/16 In., Thread Depth 13/32 In., Black, Hardware Not Included

Reviews