Wire Pull, Round, Silver, L 3 3/4 In

VALUE BRAND| Zoro #: G0242864| Mfr #: 1XNY4

$8.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 1-7/32"
Finish: matte
Overall Width: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242864 Mfr #: 1XNY4
Projection: 1-7/32"Finish: matte
Overall Width: 5/16"Grip Dia.: 5/16"
Material: AluminumMounting Hole Center to Center: 3-25/32"
Color: SilverThread Depth: 13/32"
Item: Pull HandleHardware: Not included
Screw Size: 8-32 X 1"Load Rated (Y/N): N
Mounting Type: Threaded HolesCountry of Origin (subject to change): United States

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3-25/32 In., Projection 1-7/32 In., Grip Dia. 5/16 In., Screw Size 8-32 X 1 In., Overall Width 5/16 In., Thread Depth 13/32 In., Silver, Hardware Not Included

Reviews