Wire Shelf, 24 x 18 in., Zinc Plated

VALUE BRAND| Zoro #: G0430412| Mfr #: 5GRT9

$18.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430412 Mfr #: 5GRT9
Width: 24"Item: Wire Shelf
Adjustment Type: Split SleeveFor Use With: 1ZTF8, 1ZTJ3, 2KPT3, 2KPK8, 2HGL5, 2HGJ3, 2KPX9
Color: SilverDepth: 18"
Capacity: 800 lb.Finish: zinc plated
Material: steelCountry of Origin (subject to change): China

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 18 In., Overall Width 24 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Color Silver, Wire Shelving Finish Zinc Plated, For Use With 1ZTF8, 1ZTJ3, 2KPT3, 2KPK8, 2HGL5, 2HGJ3, 2KPX9, Standards NSF

Reviews