DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Wire Shelf, 24 x 24 in., White

VALUE BRAND| Zoro #: G0695222| Mfr #: 5GRX9

$29.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0695222 Mfr #: 5GRX9
Adjustment Type: Split SleeveItem: Wire Shelf
For Use With: 2KRA1, 2KPR7, 2KPF7, 2KPE2, 2KPW9, 2KPJ8, 2KPH3, 2KRC6Width: 24"
Material: SteelFinish: Powder Coat
Depth: 24"Color: White
Capacity: 800 lb.Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 24 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color White, Finish Powder Coat, For Use With 2KRA1, 2KPR7, 2KPF7, 2KPE2, 2KPW9, 2KPJ8, 2KPH3, G0440684

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.