JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wire Shelf, 36 x 18 in., Red

VALUE BRAND| Zoro #: G0288775| Mfr #: 5GRV0

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288775 Mfr #: 5GRV0
Adjustment Type: Split SleeveItem: Wire Shelf
For Use With: 2KPP2, 1ZTH1, 1PGF9, 2KPU9, 2KPN1, 2KNY1, 2HGK5Width: 36"
Material: steelFinish: Powder Coat
Depth: 18"Color: Red
Capacity: 800 lb.Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Red, Finish Powder Coat, For Use With 2KPP2, 1ZTH1, 1PGF9, 2KPU9, 2KPN1, 2KNY1, G2937681

Product Reviews

Save 15%. Sign up for Z-mail.