Wire Shelf, 36 x 18 in., SS

VALUE BRAND| Zoro #: G1261145| Mfr #: 5GRU8

$105.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261145 Mfr #: 5GRU8
Adjustment Type: Split SleeveItem: Wire Shelf
For Use With: 2KPZ6, 2KPR3, 2KPF3, 2KPD7, 2KPW5, 2KPJ3, 2KPG8, 2KRC2Color: Silver
Capacity: 800 lb.Width: 36"
Material: Stainless SteelFinish: Stainless Steel
Depth: 18"Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Stainless Steel, Depth 18 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Silver, Finish Stainless Steel, For Use With 2KPZ6, 2KPR3, 2KPF3, 2KPD7, 2KPW5, 2KPJ3, 2KPG8, 2KRC2

Product Reviews

Save 15%. Sign up for Z-mail.