Wire Shelf, 36 x 36 in., Chrome

VALUE BRAND| Zoro #: G2281316| Mfr #: 5GTC0

$75.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281316 Mfr #: 5GTC0
For Use With: 2KNZ5, 2KPV9, 2KPD2, 2KPC3, 2KRA6, 2KPG3, 2KPE7Item: Wire Shelf
Color: SilverMaterial: Steel
Finish: Chrome PlatedDepth: 36"
Adjustment Type: Split SleeveCapacity: 800 lb.
Width: 36"Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Steel, Depth 36 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Silver, Finish Chrome Plated, For Use With 2KNZ5, 2KPV9, 2KPD2, 2KPC3, 2KRA6, 2KPG3, G0244176

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.