Wire Shelf, 36 x 36 in., SS

VALUE BRAND |Zoro #: G1300205|Mfr #: 5GTC1

$211.67 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1300205 Mfr #: 5GTC1
Adjustment Type: Split SleeveItem: Wire Shelf
For Use With: 2KPX5, 2KPK4, 2KPH8, 2KRD2Width: 36"
Material: Stainless SteelFinish: Stainless Steel
Depth: 36"Color: Silver
Capacity: 800 lb.Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Stainless Steel, Depth 36 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Silver, Finish Stainless Steel, For Use With 2KPX5, 2KPK4, 2KPH8, 2KRD2

Product Reviews

Save 15% when you sign up for Z-mail.