KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 48 x 24 in., Zinc Plated

VALUE BRAND| Zoro #: G1223756| Mfr #: 5GRY8

$44.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223756 Mfr #: 5GRY8
Width: 48"Item: Wire Shelf
Adjustment Type: Split SleeveFor Use With: 1ZTG6, 1PGF5, 2KPU1, 2KPL6, 2KNX7, 2HGK1, 2KPY7
Color: SilverDepth: 24"
Capacity: 800 lb.Finish: zinc plated
Material: steelCountry of Origin (subject to change): China

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 24 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Color Silver, Wire Shelving Finish Zinc Plated, For Use With 1ZTG6, 1PGF5, 2KPU1, 2KPL6, 2KNX7, 2HGK1, 2KPY7, Standards NSF

Reviews