Wire Shelf, 48 x 18 in., Black

VALUE BRAND |Zoro #: G2213854|Mfr #: 5GRV6

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2213854 Mfr #: 5GRV6
Material: SteelFor Use With: 1ZTG1, 1ZTJ5, 2KPT5, 2KPL1, 2KNX1, 2HGJ5, 2KPY2
Item: Wire ShelfWidth: 48"
Depth: 18"Color: Black
Finish: Powder CoatCapacity: 800 lb.
Adjustment Type: Split SleeveCountry of Origin (subject to change): China

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Black, Finish Powder Coat, For Use With 1ZTG1, 1ZTJ5, 2KPT5, 2KPL1, 2KNX1, 2HGJ5, G0372757

Product Reviews

Save 15% when you sign up for Z-mail.