Wire Shelf, 48 x 18 in., Red

VALUE BRAND |Zoro #: G1278733|Mfr #: 5GRV7

$22.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1278733 Mfr #: 5GRV7
Material: SteelFor Use With: 2KPP3, 1ZTH2, 1PGG2, 2KPV1, 2KPN2, 2KNY2, 2HGK6
Item: Wire ShelfWidth: 48"
Depth: 18"Color: Red
Finish: Powder CoatAdjustment Type: Split Sleeve
Capacity: 800 lb.Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Red, Finish Powder Coat, For Use With 2KPP3, 1ZTH2, 1PGG2, 2KPV1, 2KPN2, 2KNY2, G2538453

Product Reviews

Save 15% when you sign up for Z-mail.