Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Shelf 48"x18", SS (Discontinued)
Mfr # 5GRV5
Zoro # G2408856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 48"
- Depth 18"
- Material Stainless Steel
- Color Silver
- Finish Stainless steel