Wire Shelf, 48 x 18 in., Zinc Plated

VALUE BRAND| Zoro #: G0923343| Mfr #: 5GRV3

$27.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Finish: zinc plated
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923343 Mfr #: 5GRV3
Color: SilverFinish: zinc plated
Depth: 18"Width: 48"
Item: Wire ShelfFor Use With: 1ZTG1, 1ZTJ5, 2KPT5, 2KPL1, 2KNX1, 2HGJ5, 2KPY2
Material: steelAdjustment Type: Split Sleeve
Capacity: 800 lb.Country of Origin (subject to change): China

Description

Wire Shelf, Material Steel, Depth 18 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Silver, Finish Zinc Plated, For Use With 1ZTG1, 1ZTJ5, 2KPT5, 2KPL1, 2KNX1, 2HGJ5, G0372757

Reviews