Wire Shelf, 48 x 36 in., SS

VALUE BRAND |Zoro #: G1056544|Mfr #: 5GTC4

$272.34 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1056544 Mfr #: 5GTC4
Adjustment Type: Split SleeveItem: Wire Shelf
For Use With: 2KPX6, 2KPK5, 2KPH9, 2KRD3Color: Silver
Capacity: 800 lb.Width: 48"
Material: Stainless SteelFinish: Stainless Steel
Depth: 36"Country of Origin (subject to change): China

Product Description

Wire Shelf, Material Stainless Steel, Depth 36 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Silver, Finish Stainless Steel, For Use With 2KPX6, 2KPK5, 2KPH9, 2KRD3

Product Reviews

Save 15% when you sign up for Z-mail.