KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 60 x 24 in., SS

VALUE BRAND| Zoro #: G1014571| Mfr #: 5GRZ7

$257.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014571 Mfr #: 5GRZ7
Width: 60"Item: Wire Shelf
Adjustment Type: Split SleeveFor Use With: 2KRA4, 2KPT1, 2KPF9, 2KPE5, 2KPX3, 2KPK1, 2KPH6, 2KRC9
Color: SilverDepth: 24"
Capacity: 600 lb.Finish: Stainless steel
Material: Stainless SteelCountry of Origin (subject to change): China

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 24 In., Overall Width 60 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Color Silver, Wire Shelving Finish Stainless Steel, For Use With 2KRA4, 2KPT1, 2KPF9, 2KPE5, 2KPX3, 2KPK1, 2KPH6, 2KRC9, Standards NSF

Reviews