KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 60 x 24 in., Zinc Plated

VALUE BRAND| Zoro #: G2439841| Mfr #: 5GRZ5

$65.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439841 Mfr #: 5GRZ5
Width: 60"Item: Wire Shelf
Adjustment Type: Split SleeveFor Use With: 1ZTG7, 1PGF6, 2KPU2, 2KPL7, 2KNX6, 2HGK2, 2KPY8
Color: SilverDepth: 24"
Capacity: 600 lb.Finish: zinc plated
Material: steelCountry of Origin (subject to change): China

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 24 In., Overall Width 60 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Color Silver, Wire Shelving Finish Zinc Plated, For Use With 1ZTG7, 1PGF6, 2KPU2, 2KPL7, 2KNX6, 2HGK2, 2KPY8, Standards NSF

Reviews