Wire Shelf, 60 x 18 in., SS

VALUE BRAND| Zoro #: G0926861| Mfr #: 5GRW2

$182.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926861 Mfr #: 5GRW2
Adjustment Type: Split SleeveItem: Wire Shelf
For Use With: 2KPZ8, 2KPR5, 2KPF5, 2KPD9, 2KPW7, 2KPJ6, 2KPH1, 2KRC4Depth: 18"
Color: SilverCapacity: 600 lb.
Width: 60"Material: Stainless Steel
Finish: Stainless SteelCountry of Origin (subject to change): China

Product Description

Wire Shelf, Material Stainless Steel, Depth 18 In., Width 60 In., Capacity 600 lb., Adjustment Type Split Sleeve, Color Silver, Finish Stainless Steel, For Use With 2KPZ8, 2KPR5, 2KPF5, 2KPD9, 2KPW7, 2KPJ6, 2KPH1, 2KRC4

Product Reviews

Save 15%. Sign up for Z-mail.