KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Post, 63 in., Stainless Steel, PK2

VALUE BRAND| Zoro #: G1533655| Mfr #: 5GTD3

$91.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Post Width: 1"
Post Height: 63"
Item: Wire Shelf Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533655 Mfr #: 5GTD3
Post Width: 1"Post Height: 63"
Item: Wire Shelf PostFor Use With: 2KPT3, 2KPX9, 2KPT4, 2KPY1, 2KPT5, 2KPY2
Color: SilverFinish: Stainless steel
Material: Stainless SteelCountry of Origin (subject to change): China

Description

Wire Shelf Post, Wire Shelving Material Stainless Steel, Post Height 63 In., Post Width 1 In., Wire Shelf Adjustment Type Split Sleeve, Leveling Feet Included Yes, Color Silver, Stainless Steel Wire Shelving Finish, For Use With 2KPT3, 2KPX9, 2KPT4, 2KPY1, 2KPT5, 2KPY2, Package Quantity 2

Reviews