KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving, Add-On, H 63, W 60, D 18, Chrome

VALUE BRAND| Zoro #: G0391501| Mfr #: 2HGJ6

$189.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Color: Silver
Wire Shelving Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391501 Mfr #: 2HGJ6
Width: 60"Color: Silver
Wire Shelving Material: SteelHeight: 63"
Number of Shelves: 4Wire Shelving Finish: Chrome Plated
Item: Wire Shelving UnitDepth: 18"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 600 lb.Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 18 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews