Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Shelving, 36"D x 60"W x 63"H, 4 Shelves, Chrome (Discontinued)
Mfr # 2KPC1
Zoro # G1907622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Width 60"
- Depth 36"
- Height 63"
- Material Steel