KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving, Add-On, H 63, W 24, D 18, SS

VALUE BRAND| Zoro #: G1724283| Mfr #: 2KPX9

$716.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Color: Silver
Wire Shelving Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724283 Mfr #: 2KPX9
Width: 24"Color: Silver
Wire Shelving Material: Stainless SteelHeight: 63"
Number of Shelves: 4Wire Shelving Finish: Stainless Steel
Item: Wire Shelving UnitDepth: 18"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 800 lb.Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Stainless Steel, No. of Shelves 4, Overall Width 24 In., Overall Depth 18 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews