Shelving, Add-On, H 63, W 60, D 18, Zinc

VALUE BRAND| Zoro #: G0424952| Mfr #: 2KNX2

$191.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Color: Silver
Wire Shelving Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424952 Mfr #: 2KNX2
Width: 60"Color: Silver
Wire Shelving Material: SteelHeight: 63"
Number of Shelves: 4Wire Shelving Finish: Zinc Plated
Item: Wire Shelving UnitDepth: 18"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 600 lb.Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 18 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews