KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving, Add On, H 63, W 36, D 36, Zinc

VALUE BRAND| Zoro #: G1340963| Mfr #: 2KPC7

$230.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Silver
Wire Shelving Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340963 Mfr #: 2KPC7
Width: 36"Color: Silver
Wire Shelving Material: SteelHeight: 63"
Number of Shelves: 4Wire Shelving Finish: Zinc Plated
Item: Wire Shelving UnitDepth: 36"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 800 lb.Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 36 In., Overall Depth 36 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews