Shelving, Add On, H 74, W 36, D 36, Chrome

VALUE BRAND| Zoro #: G0582321| Mfr #: 2KPC3

$240.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Silver
Wire Shelving Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582321 Mfr #: 2KPC3
Width: 36"Color: Silver
Wire Shelving Material: SteelHeight: 74"
Number of Shelves: 4Wire Shelving Finish: Chrome Plated
Item: Wire Shelving UnitDepth: 36"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 800 lb.Country of Origin (subject to change): China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 36 In., Overall Depth 36 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews