Shelving, Add-On, H 74, W 60, D 24, SS

VALUE BRAND| Zoro #: G2410362| Mfr #: 2KRA4

$1719.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Color: Silver
Wire Shelving Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410362 Mfr #: 2KRA4
Width: 60"Color: Silver
Wire Shelving Material: Stainless SteelHeight: 74"
Number of Shelves: 4Wire Shelving Finish: Stainless Steel
Item: Wire Shelving UnitDepth: 24"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 600 lb.Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Add-On, Wire Shelving Material Stainless Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 24 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes (4) Shelves, (2) Posts and S Hooks

Reviews