KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire High Cart, Heavy Duty, 48x18x69 In

VALUE BRAND| Zoro #: G1274533| Mfr #: 1ECH6

$251.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 600 lb.
Overall Width: 18"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274533 Mfr #: 1ECH6
Load Capacity: 600 lb.Overall Width: 18"
Color: SilverOverall Length: 48"
Number of Shelves: 4Finish: Chrome
Shelf Width: 18"Caster Dia.: 5"
Shelf Length: 48"Caster Type: (4) Swivel
Item: Wire Shelving UnitShelf Capacity: 150 lb.
Overall Height: 69"Caster Material: Rubber
Adjustable Increments: 1"Material: steel
Lip Height: 1/4"Caster Lock: (2) Brakes
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Mobile, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 48 In., Overall Depth 18 In., Overall Height 69 In., Split Sleeve, Shelf Capacity 150 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews