KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Cart, 4 Shelf, 48x18x69, Zinc

VALUE BRAND| Zoro #: G1179726| Mfr #: 2HDK9

$237.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 600 lb.
Overall Width: 18"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179726 Mfr #: 2HDK9
Load Capacity: 600 lb.Overall Width: 18"
Color: SilverOverall Length: 48"
Number of Shelves: 4Finish: zinc plated
Shelf Width: 18"Caster Dia.: 5"
Shelf Length: 48"Caster Type: (4) Swivel
Item: Wire Shelving UnitShelf Capacity: 150 lb.
Overall Height: 69"Caster Material: Rubber
Adjustable Increments: 1"Material: steel
Lip Height: 1/4"Caster Lock: (2) Brakes
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Mobile, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 48 In., Overall Depth 18 In., Overall Height 69 In., Split Sleeve, Shelf Capacity 150 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated

Reviews