KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Cart, 4 Shelf, 60x24x70, Zinc

VALUE BRAND| Zoro #: G1119474| Mfr #: 2HDH4

$381.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 1200 lb.
Overall Width: 24"
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119474 Mfr #: 2HDH4
Load Capacity: 1200 lb.Overall Width: 24"
Color: SilverOverall Length: 60"
Number of Shelves: 4Finish: zinc plated
Shelf Width: 24"Caster Dia.: 5"
Shelf Length: 60"Caster Type: (4) Swivel
Item: Wire Shelving UnitShelf Capacity: 300 lb.
Overall Height: 70"Caster Material: Polyurethane
Adjustable Increments: 2"Material: steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Wire Shelving Unit, Mobile, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 60 In., Overall Depth 24 In., Overall Height 70 In., Split Sleeve, Shelf Capacity 300 lb., 2 In., Silver, Wire Shelving Finish Zinc Plated

Reviews