Zoro Select
Wire Shelving Unit, 18"D x 48"W x 63"H, 5 Shelves, Chrome
Mfr # 5GPK4
Zoro # G1158787
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 18"
- Height 63"
- Material Steel
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Chrome 1PGG4
- ZORO SELECT Wire Shelving Unit, 18"D x 68"W x 63"H, 9 Shelves, Chrome 1UFL4
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Silver 1ZTG7
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver 2KNY1
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black 5GPL7
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black 5GRK3
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Chrome 2HGK5
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Silver WR74-1836S
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Silver WR74-2448S
- HOME BASICS 4 Tier Steel Wire Shelf, Black ZOR95600
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x60x81 MED-SD867CH
- Zoro Select Wire Shelving