Wire Shelving, H63, W48, D18, Black, 6 Shelf

VALUE BRAND| Zoro #: G2466536| Mfr #: 5GPL5

$206.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Black
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466536 Mfr #: 5GPL5
Width: 48"Color: Black
Wire Shelving Type: StarterWire Shelving Material: Steel
Height: 63"Number of Shelves: 6
Item: Wire Shelving UnitDepth: 18"
Shelf Adjustments: 1"Standards: NSF
Shelf Capacity: 300 lb.Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 6, Overall Width 48 In., Overall Depth 18 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 300 lb., 1 In., Black, Wire Shelving Finish Powder Coated, Standards NSF, Includes (6) Shelves, (4) Posts and S Hooks

Reviews