KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelving, Starter, H 63, W 72, D 36, Zinc

VALUE BRAND| Zoro #: G0779667| Mfr #: 2KPA3

$528.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Color: Silver
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779667 Mfr #: 2KPA3
Width: 72"Color: Silver
Wire Shelving Type: StarterWire Shelving Material: Steel
Height: 63"Number of Shelves: 4
Wire Shelving Finish: Zinc PlatedItem: Wire Shelving Unit
Depth: 36"Shelf Adjustments: 1"
Standards: NSFShelf Capacity: 600 lb.
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 36 In., Overall Height 63 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (4) Posts and S Hooks

Reviews