KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Wire Shelving, H74, W24, Chrome

VALUE BRAND| Zoro #: G2262075| Mfr #: 1PGF8

$187.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Color: Silver
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262075 Mfr #: 1PGF8
Width: 24"Color: Silver
Wire Shelving Type: StarterWire Shelving Material: Steel
Height: 74"Number of Shelves: 4
Wire Shelving Finish: Chrome PlatedItem: Wire Shelving Unit
Depth: 18"Shelf Adjustments: 1"
Standards: NSFShelf Capacity: 800 lb.
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 24 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Reviews