KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelving, H74, W48, D18, Chrome, 5 Shelf

VALUE BRAND| Zoro #: G1640597| Mfr #: 5GPK1

$222.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Silver
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640597 Mfr #: 5GPK1
Width: 48"Color: Silver
Wire Shelving Type: StarterWire Shelving Material: Steel
Height: 74"Number of Shelves: 5
Wire Shelving Finish: Chrome PlatedItem: Wire Shelving Unit
Depth: 18"Shelf Adjustments: 1"
Standards: NSFShelf Capacity: 300 lb.
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 5, Overall Width 48 In., Overall Depth 18 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 300 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes (5) Shelves, (4) Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews