Industrial Wire Shelving, H 74, W 72, D 24

VALUE BRAND| Zoro #: G0609883| Mfr #: 1ZTH9

$327.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Color: Silver
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609883 Mfr #: 1ZTH9
Width: 72"Color: Silver
Wire Shelving Type: StarterWire Shelving Material: Steel
Height: 74"Number of Shelves: 4
Wire Shelving Finish: Zinc PlatedItem: Wire Shelving Unit
Depth: 24"Shelf Adjustments: 1"
Standards: NSFShelf Capacity: 600 lb.
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 72 In., Overall Depth 24 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 600 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves and (4) Posts

Reviews