Shelving, Starter, H 74, W 36, D 36, Zinc

VALUE BRAND| Zoro #: G2014862| Mfr #: 2KPA4

$296.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Silver
Wire Shelving Type: Starter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014862 Mfr #: 2KPA4
Width: 36"Color: Silver
Wire Shelving Type: StarterWire Shelving Material: Steel
Number of Shelves: 4Wire Shelving Finish: Zinc Plated
Height: 74"Item: Wire Shelving Unit
Depth: 36"Shelf Adjustments: 1"
Standards: NSFShelf Capacity: 800 lb.
Country of Origin (subject to change): China

Description

Wire Shelving Unit, Starter, Wire Shelving Material Steel, No. of Shelves 4, Overall Width 36 In., Overall Depth 36 In., Overall Height 74 In., Split Sleeve, Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes (4) Shelves, (4) Posts and S Hooks

Reviews