PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G1624761| Mfr #: 4X886

$45.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624761 Mfr #: 4X886
Height: 6-1/4"Color: Manila
Item: Wire TagLegend: Blank
Width: 3-1/8"Material: Natural Kraft Paper
Country of Origin (subject to change): China

Product Description

Wire Tag, Natural Kraft Paper, Legend Blank, Color Manila, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Product Reviews