1-7/8" x 3-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G1268477| Mfr #: 4WLC4

$179.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268477 Mfr #: 4WLC4
Includes: 12" WireLegend: Blank
Item: Wire TagColor: White
Material: TyvekWidth: 1-7/8"
Height: 3-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Tyvek, Legend Blank, Color White, Height 3-3/4 In., Width 1-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.