KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-7/8" x 5-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000

VALUE BRAND| Zoro #: G1417814| Mfr #: 4WLC6

$157.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Item: Wire Tag
Includes: 12" Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417814 Mfr #: 4WLC6
Width: 2-7/8"Item: Wire Tag
Includes: 12" WireColor: White
Legend: BlankHeight: 5-3/4"
Material: TyvekCountry of Origin (subject to change): China

Description

Wire Tag, Tyvek, Legend Blank, Color White, Height 5-3/4 In., Width 2-7/8 In., Includes 12 In. Wire, Package Quantity 1000

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews