Wire Tag, Paper, Blank, PK1000

VALUE BRAND| Zoro #: G1969834| Mfr #: 1GYN7

$72.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1969834 Mfr #: 1GYN7
Legend: BlankItem: Wire Tag
Material: PaperItem: Wire Tag
Legend: BlankColor: Manila
Material: PaperWidth: 1-7/8"
Height: 3-3/4"Country of Origin (subject to change): China

Product Description

Wire Tag, Paper, Legend Blank, Color Manila, Height 3-3/4 In., Width 1-7/8 In., Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.