2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0941105| Mfr #: 1GYR2

$80.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Manila
Item: Wire Tag
Width: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941105 Mfr #: 1GYR2
Color: ManilaItem: Wire Tag
Width: 2-7/8"Legend: Blank
Height: 5-3/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Manila, Height 5-3/4 In., Width 2-7/8 In., Package Quantity 1000

Reviews