KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-5/8" x 5-1/4" Yellow Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160982| Mfr #: 1GYT8

$64.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-5/8"
Item: Wire Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160982 Mfr #: 1GYT8
Width: 2-5/8"Item: Wire Tag
Color: YellowLegend: Blank
Height: 5-1/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Yellow, Height 5-1/4 In., Width 2-5/8 In., Package Quantity 1000

Reviews