KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0161183| Mfr #: 1GYU2

$69.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-1/8"
Item: Wire Tag
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0161183 Mfr #: 1GYU2
Width: 3-1/8"Item: Wire Tag
Color: YellowLegend: Blank
Height: 6-1/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Yellow, Height 6-1/4 In., Width 3-1/8 In., Package Quantity 1000

Reviews