2-5/8" x 5-1/4" Green Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160991| Mfr #: 1GYU9

$86.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Height: 5-1/4"
Color: Green
Width: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160991 Mfr #: 1GYU9
Height: 5-1/4"Color: Green
Width: 2-5/8"Legend: Blank
Material: PaperCountry of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color Green, Height 5-1/4 In., Width 2-5/8 In., Package Quantity 1000

Reviews