KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-5/8" x 3-1/4" White Paper Wire Tag, Pk1000

VALUE BRAND| Zoro #: G0160605| Mfr #: 1GYV4

$52.45 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-5/8"
Item: Wire Tag
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160605 Mfr #: 1GYV4
Width: 1-5/8"Item: Wire Tag
Color: WhiteLegend: Blank
Height: 3-1/4"Material: Paper
Country of Origin (subject to change): China

Description

Wire Tag, Paper, Legend Blank, Color White, Height 3-1/4 In., Width 1-5/8 In., Package Quantity 1000

Reviews